Motion
7005-220
Keyless Bushings - 220 mm ID, 285 mm OD
MI ITEM #03183996
MFR #7005-220
Your Price$3,559.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 220 mm ID, 285 mm OD
MI ITEM #03183996
MFR #7005-220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,559.53/each(List $5,125.72)

Overview

Mfr description
RFN 7005 220 LOCKING ASSY
  • Three piece self-centering design for heavy duty torques.

Specifications

  • Min Bore Diameter
    220 mm
  • Outside Diameter
  • Hub Surface Pressure
    110 N/mm
  • Transmissible Axial Force
    1570 kN/lbs
  • Overall Length
    166 mm
  • Manufacturer Catalog Number
    7005-220
  • Weight
    27.0 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058104374
  • Bore Diameter
    220 mm
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text