Motion
411025
Airflex CB Series Kits and Spare Parts Drum
MI ITEM #03183997
MFR #411025
Your Price$7,315.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CB Series Kits and Spare Parts Drum
MI ITEM #03183997
MFR #411025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,315.39/each(List $8,778.47)

Overview

Mfr description
411025 DRUM
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Series
    CB Series
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    411025
  • Weight
    55.00 lb
  • Maximum Speed
    1800 rpm
  • Product Material
    Gray Cast Iron
  • Length
    12.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text