Motion
EXTREME AIRCRAFT 5GAL

SIMPLE GREEN
EXTREME AIRCRAFT 5GAL

Extreme Aircraft Precision Degreaser - Concentrated, 5 gal, Pail, Unscented Scent
Mi Item #03184052
MFR #EXTREME AIRCRAFT 5GAL
Price$128.15/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLE GREEN
EXTREME AIRCRAFT 5GAL

Extreme Aircraft Precision Degreaser - Concentrated, 5 gal, Pail, Unscented Scent
Mi Item #03184052
MFR #EXTREME AIRCRAFT 5GAL

Mfr description
0100000113405 EXTREME 5 GALLON PAIL
  • Combined power of high soil capacity, superior grease cutting and clean rinsing ensures fast, effective and high-precision cleaning
  • Non-corrosive to metal (when used as instructed) formula designed for use on aluminum, carbon fiber, high tech alloys, structural metals, paints, protective coatings and more
  • No reagents that oxidize finishes, cause rust within the fluid or degrade plastics
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.15/pa

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Weight
    45.711 lbs

Details

  • Color
    Clear
  • Concentration
    Concentrated
  • ECCN
    EAR99
  • Form
    Liquid
  • Product Types
    Degreaser
  • Scent
    Unscented
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)