Motion
47323
Keyless Bushings - B106 Series, 4.4375 in ID, 6.1020 in OD, 1.7720 in LTB
Mi Item #03184103
MFR #47323
Price$312.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 4.4375 in ID, 6.1020 in OD, 1.7720 in LTB
Mi Item #03184103
MFR #47323

Mfr description
B602407 B106 4-7/16" KEYLESS LOCKING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$312.33/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 35
  • Bore Diameter
    4.4375 in
  • Bore Size
    4.4375 in
  • Hub Contact Pressure
    18951 psi
  • Length Through Bore  
    1.7720 in
  • Maximum Transmitted Thrust
    44627 lbs
  • Outside Diameter  
    6.1020 in
  • Overall Length
    45 mm
  • Screw Size
    M12x35
  • Weight
    6.400 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    105 ft lb
  • Manufacturer Catalog Number
    B602407
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    8251 ft lb
  • Number Of Locking Screws
    8
  • Series
    B106
  • Transmissible Axial Force
    44627 lbs
  • UPC_NO
    662345044554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)