Motion
595535
Latch Kit - 1-1/4 in, Eye Sling Hook
MI ITEM #03184536
MFR #595535
List Price$210.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Latch Kit - 1-1/4 in, Eye Sling Hook
MI ITEM #03184536
MFR #595535

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$210.51/each for your price

Overview

Mfr description
595535 LATCH KIT FOR 458735-1-1/4"

Specifications

  • Compatible Hook Type
    Eye Sling Hook
  • Additional Details
    Can be ordered in bulk
  • Compatible Hook Size
    1-1/4 in
  • Weight
    0.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text