Motion
12.01.18 D 05 BN4 /-2.625

HYDAC CORP
12.01.18 D 05 BN4 /-2.625

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 5 micron
MI ITEM #03184546
MFR #12.01.18 D 05 BN4 /-2.625
Price$371.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
12.01.18 D 05 BN4 /-2.625

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 5 micron
MI ITEM #03184546
MFR #12.01.18 D 05 BN4 /-2.625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$371.18/each

Specifications

Dimensions

  • Inside Diameter
    67.3 mm | 2.65 in
  • Outside Diameter
    6 in | 152.4 mm
  • Overall Length
    18 in | 457.2 mm

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Fiberglass
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    5 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    BN

Overview

Mfr description
12.01.18 D 05 BN4 /-2.625

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought