Motion
L112

Gunk
L112

Liquid Wrench - Penetrating Oil
Mi Item #03184621
MFR #L112
Price$8.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gunk
L112

Liquid Wrench - Penetrating Oil
Mi Item #03184621
MFR #L112

Mfr description
L112 PENETRATING OIL
  • Frees stuck nuts, bolts and locks.
  • Dissolves rust and cuts through grease.
  • Low odor, 0% VOC and safe on painted surfaces.
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$8.57/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Height
    7.99
  • Length
    2.41
  • Net Weight
    11 oz.
  • Specific Gravity
    0.89
  • VOC Content
    0.01
  • Weight
    0.9
  • Width
    2.36

Details

  • Application
    General Purpose
  • Color
    Yellow
  • Container Type
    Aerosol Can
  • Features & Benefits
    • Frees stuck nuts, bolts and locks.• Dissolves rust and cuts through grease.• Low odor, 0% VOC and safe on painted surfaces.• 50-state compliant.• Features state of the art Cerflon® solid lubricant for superior anti-seize protection and long-lasting lubrication.
  • Flash Point
    200 °F
  • GHS Flammability Rating
    Flammable Aerosol (Category 2)
  • Manufacturer Upc Number
    078698120157
  • Max Operating Temperature
    130 °F
  • Min Operating Temperature
    -15 °F
  • NSF Rating
    Not Rated
  • Penetrant Base
    Petroleum
  • Series
    Penetrating Oil
  • Type
    Penetrant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)