Motion
1VP50 X 1-1/8  SHEAVE

DODGE
1VP50 X 1-1/8 SHEAVE

Variable Pitch Pulley - 1VP Series, 1 Groove, A, B Belt Section Size, 1.1250 in Bore, 4.7500 in OD, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #03184636
MFR #1VP50 X 1-1/8 SHEAVE
Price$137.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1VP50 X 1-1/8 SHEAVE

Variable Pitch Pulley - 1VP Series, 1 Groove, A, B Belt Section Size, 1.1250 in Bore, 4.7500 in OD, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #03184636
MFR #1VP50 X 1-1/8 SHEAVE

Mfr description
1VP50 X 1-1/8 VARIABLE PITCH SHEAVE
  • Baldor-Maska 1VP and 2VP Series are finished bore variable speed sheaves made of cast iron and designed for heavier duty service up to 25HP
  • Available in single and double grooves, they offer a pitch range from 1.9 to 6.7 in (A belt) and 2.4 to 7.0 in (B belt)
  • Type 2 model has positive locked-on settings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$137.23/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    1.1250 in
  • Datum Diameter
    3.5500 in
  • Length Through Bore
    1.8750 in
  • Maximum Pitch Diameter
    4.1 (3l) in, 4.4 (4L) in, 4.7 (5L) in
  • Minimum Pitch Diameter
    3.3 (3L) in, 3.4 (4L) in, 3.7 (5L) in
  • Outside Diameter
    4.7500 in
  • Overall Width
    1.8750 in
  • Weight
    3.6 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Manufacturer Upc Number
    775829145552
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Number Of Movable Flanges
    1
  • Series
    1VP
  • UPC_NO
    775829145552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)