Motion
521H15ARL3000

THOMSON (ALTRA)
521H15ARL3000

Linear Guide Standard Ball Profile Rail - Series: 500, 15 mm Rail, Standard
Mi Item #03184698
MFR #521H15ARL3000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
521H15ARL3000

Linear Guide Standard Ball Profile Rail - Series: 500, 15 mm Rail, Standard
Mi Item #03184698
MFR #521H15ARL3000

Mfr description
521H15A3000 500 SERIES RAIL 3000MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Rail Size
    15 mm
  • Overall Height
    15.70 mm
  • Overall Length
    3000 mm
  • Overall Width
    15 mm
  • Rail Screw Size
    M4

Details

  • Accuracy Class
    High Grade
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Rail Style
    Standard
  • Rail Type
    H Grade, A Style Precision
  • Series
    500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)