Motion
CUJB6-4S
Cyl, Free Mount, Sgl Acting
MI ITEM #03184731
MFR #CUJB6-4S
Price$28.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyl, Free Mount, Sgl Acting
MI ITEM #03184731
MFR #CUJB6-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.42/each

Specifications

Dimensions

  • Bore Diameter  
    0.2360 in
  • Overall Height
    19 mm
  • Overall Length
    29.5 mm
  • Overall Width
    13 mm
  • Port Size
    M3x0.5
  • Pull Force At 100 Psi
    2.45 N
  • Push Force At 100 Psi
    3.33 N
  • Rod Size
    M3x0.5
  • Rod Size / Thread
    M3x0.5 Female ISO
  • Stroke
    4 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Additional Details
    The CUJ miniature free mount series is a space saving compact cylinder. It is available in 4mm to 10mm bore sizes with stroke lengths up to 20mm for double acting and 10mm for single acting. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Axial Foot Mount
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    None
  • Cylinder Series
    CUJ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    S
  • Lead Wire Prewire Connector
    No Connector
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.3 MPa
  • Mounting Type
    Lateral Mounting
  • Operating Pressure Range
    +0.3 to +0.7 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Options Included
    Spring Return
  • Piston Action
    Single-Acting Spring Return
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod End Thread
    Rod End Female Thread
  • Rod Gender
    Female
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CUJ
  • Standards Met
    JIS
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Miniature

Overview

Mfr description
CUJB6-4S CYL, FREE MT, DBL ACTING
  • Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought