Specifications
Details
- Body MaterialAluminum Die Casted
- Flow Direction5-Way
- For Use With SeriesSV3000
- Number Of Ports5
- Operating Temperature Range10 to 50 °C
- Seal MaterialRubber
- SeriesSV
- Valve SeriesSV
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)