Motion
6020 2RS
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #03184950
MFR #6020 2RS
Price$252.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #03184950
MFR #6020 2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$252.19/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6020-2RLDC3V2 RADIAL BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 6020 2RS Radial/Deep Groove Ball Bearing features 100 mm bore diameter, straight bore, double sealed closure, 150 mm outside diameter, and 24 mm width.
  • Manufacturer Catalog Number
    6020 2RS
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106946328

Overview

Mfr description
PER.6020-2RLDC3V2 RADIAL BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought