Motion
G100-A-BR
Cam & Groove Coupler - 1 in Male Adapter x 1 in Female NPT, Straight
MI ITEM #03185083
MFR #G100-A-BR
Your Price$23.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 1 in Male Adapter x 1 in Female NPT, Straight
MI ITEM #03185083
MFR #G100-A-BR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$23.95/each(List $24.63)

Overview

Mfr description
G100-A-BR MALE CAM / FEM NPT BRASS

Specifications

  • Body Material
    Brass
  • Coupling Connection Type
    Adapter x Female Thread NPT
  • Fitting Shape
    Straight
  • Coupling Gender
    Male
  • Coupling Size
    1 in
  • End 1 Type
    Male Adapter
  • End 1 Size
    1 in
  • End 2 Type
    Female NPT
  • End 2 Size
    1 in
  • Seal Material
    No Seal
  • Coupler Type
    Type A Male Adapter x Female Thread
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text