Motion
Q1 X 1 9/16

TSUBAKI (UST)
Q1 X 1 9/16

Split Taper Bushing - Q1 Bushing, 1-9/16 in Bore, 4.1250 in Flg OD, 2.5000 in LTB, Steel Material
Mi Item #03185089
MFR #Q1 X 1 9/16
Price$64.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
Q1 X 1 9/16

Split Taper Bushing - Q1 Bushing, 1-9/16 in Bore, 4.1250 in Flg OD, 2.5000 in LTB, Steel Material
Mi Item #03185089
MFR #Q1 X 1 9/16

Mfr description
Q1 1-9/16 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.26/each

Specifications

Dimensions

  • Bore Diameter  
    1-9/16 in
  • Bushing Size
    Q1
  • Flange Outside Diameter  
    4.1250 in
  • Length Through Bore  
    2.5000 in
  • Weight
    3.50 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • UPC_NO
    097039774866
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)