Motion
MAT466
Sorbent Mat - Not Perforated, Polypropylene Material, Black Color, 19 in Wide, 100 ft Long, 41 gal Absorbent Capacity per Package, 2 Per Package
MI ITEM #03185092
MFR #MAT466
Price$919.10/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Not Perforated, Polypropylene Material, Black Color, 19 in Wide, 100 ft Long, 41 gal Absorbent Capacity per Package, 2 Per Package
MI ITEM #03185092
MFR #MAT466

Mfr description
MAT466 RAILROAD MAT 19" 100' ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$919.10/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    100 ft x 19"
  • Length
    100 ft
  • Width
    19 in

Details

  • Absorbent Capacity Per Package
    41 gal (US)
  • Application
    Oil Only
  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Color
    Black
  • Fluids Absorbed
    Oils
  • Material
    Polypropylene
  • Package Quantity
    2
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)