Motion
ZPT50FS-B01
Pneumatic Vacuum Cup - Flat Type, 50 mm Cup OD, 50 mm Pad Diameter, Silicone Material, Silicon Rubber Pad Material, Flat Pad Type, Female Thread, RC 1/8 Vacuum Entry Type
Mi Item #03185207
MFR #ZPT50FS-B01
Price$48.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Flat Type, 50 mm Cup OD, 50 mm Pad Diameter, Silicone Material, Silicon Rubber Pad Material, Flat Pad Type, Female Thread, RC 1/8 Vacuum Entry Type
Mi Item #03185207
MFR #ZPT50FS-B01

Mfr description
ZPT50FS-B01 VACUUM PAD, WITHOUT BUFFER
  • Ball joint type, vertical entry vacuum padwithout buffer, female thread
  • Pad diameter (mm): 10, 13, 16, 20, 25, 32, 40, 50
  • Pad material: NBR, silicone rubber, urethane rubber,fluoro rubber, conductive NBR, conductive silicone rubber
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.06/each

Specifications

Dimensions

  • Cup Outside Diameter  
    50 mm
  • Overall Weight
    46 g
  • Pad Diameter
    50 mm
  • Weight
    46 g

Details

  • Buffer Type
    No Buffer
  • Cup Material
    Silicone
  • Cup Type
    Flat
  • Entry Orientation
    Vertical
  • Pad Material
    Silicon Rubber
  • Pad Type
    Flat
  • Vacuum Entry Type
    Female Thread, RC 1/8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)