Motion
201354-001
Hydraulic Motor Replacement Part -
MI ITEM #03185215
MFR #201354-001
Your Price$485.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #03185215
MFR #201354-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$485.90/each(List $568.48)

Overview

Mfr description
201354-001
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Bearing Housing
  • Overall Height
    1.25 in
  • Overall Length
    3.12 in
  • Overall Width
    1.25 in
  • Series
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text