Motion
FP1508
Step Ladder - Fiberglass, Type IA Duty Rating, 8 ft Ladder Size, 300 lbs Weight Capacity
Mi Item #03185468
MFR #FP1508
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Ladder - Fiberglass, Type IA Duty Rating, 8 ft Ladder Size, 300 lbs Weight Capacity
Mi Item #03185468
MFR #FP1508

Mfr description
FP1508 8' PLATFORM LADDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Spread
    67-1/2 in
  • Bottom Width
    31 in
  • Height to Platform
    8 ft
  • Ladder Size
    8 ft
  • Weight
    38.00 lbs

Details

  • Additional Details
    Equipped with Da Boot for slip resistant footing, SHOX system and the ProTop, a non-conductive structural molded top with hardware tray, paint can holder, handyman´s tool slots, pipe holder, curved front of top provides leg comfort and convenient magnet to secure small steel parts.
  • Duty Rating
    Type IA
  • Ladder Material
    Fiberglass
  • Ladder Type
    Step Ladder
  • Material
    Fiberglass
  • Standards Met
    OSHA, ANSI A14.5, CSA
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)