Motion
PK35X47X24.8X

NTN
PK35X47X24.8X

Needle Roller Bearing - 35 mm Bore, 60 mm OD
MI ITEM #03185500
MFR #PK35X47X24.8X
Price$61.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK35X47X24.8X

Needle Roller Bearing - 35 mm Bore, 60 mm OD
MI ITEM #03185500
MFR #PK35X47X24.8X

Mfr description
PK35X47X24.8X NEEDLE ROLLER BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.03/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    60 mm
  • Overall Width  
    22.5 mm
  • Weight
    0.205 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The PK35X47X24.8X Needle Roller Bearing features a 35 mm bore diameter, 60 mm outside diameter, 22.5 mm overall width, and a weight of 0.205 lbs, making it ideal for machinery applications.
  • Manufacturer Upc Number
    4547359156331
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359156331

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)