Motion
SS-B125
SS-B125 1 1/4 in. Size Stainless Steel Part B Female Coupler x Male NPT
Mi Item #03185614
MFR #SS-B125
Price$61.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS-B125 1 1/4 in. Size Stainless Steel Part B Female Coupler x Male NPT
Mi Item #03185614
MFR #SS-B125

Mfr description
SS-B-125 ADAPTER
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.99/each

Specifications

Dimensions

  • Size
    1 1/4
  • Weight
    1.32 lb

Details

  • Manufacturer Upc Number
    822353056820
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Stainless Steel Part B Female Coupler x Male NPT
  • Type
    Female Coupler x Male NPT
  • UPC_NO
    822353056820
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)