Specifications
Dimensions
- Angle20 °
- Belt Width48 in
- Roll Diameter5 in
- Weight85 lbs
Details
- CEMA RatingCEMA D
- End Roll Incline20 °
- Idler TypeChannel Inset Trough Impact Idler
- LubricationSealed
- SealLabyrinth with Contact Seals
- Type Of BearingBall Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)