Motion
D6-35TE-36SB
Troughing Equal Idler - CEMA D Rating, 35 ° Angle, 6 in Roll Diameter, 36 in Belt Width
Mi Item #03185635
MFR #D6-35TE-36SB
Price$545.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Equal Idler - CEMA D Rating, 35 ° Angle, 6 in Roll Diameter, 36 in Belt Width
Mi Item #03185635
MFR #D6-35TE-36SB

Mfr description
D6-35TE-36SB TROUGHING IDLER
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$545.85/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    35-7/16 in
  • Overall Length
    47-1/2 in
  • Roll Diameter  
    6 in
  • Roller Height
    16-13/16 in
  • Roller Length
    13-1/4 in
  • Weight
    87.00 lbs
  • Width Of Mounting Foot Pad
    9-1/2 in

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Equal
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)