Motion
HF713-40-B5-H-P10

BOSTON GEAR
HF713-40-B5-H-P10

HF713 S/R Red. 40:1 Ratio, No Base, Hollow Assy
Mi Item #03185901
MFR #HF713-40-B5-H-P10
Price$1,776.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF713-40-B5-H-P10

HF713 S/R Red. 40:1 Ratio, No Base, Hollow Assy
Mi Item #03185901
MFR #HF713-40-B5-H-P10

Mfr description
HF7713-40-B5-H-P10 SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,776.79/each

Specifications

Dimensions

  • Center Distance
    1.33 in
  • Housing Dimensions
    4-1/4 x 2.88 x 4.66 in
  • Housing Height
    4.66 in
  • Housing Length
    4.25 in
  • Housing Width
    2.88 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    713
  • Maximum Output RPM
    43.800 @ 1750 rpm input
  • Maximum Output Torque
    330 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.6250 in
  • Ratio
    40:1
  • Weight
    38.90 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    781711572740
  • Max Input Horsepower
    0.310 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Overhung Load Capacity
    200 lb
  • Reduction
    Single
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    781711572740
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)