Motion
16XL037-6FS3
16XL037-6FS3, Timing Pulley 1/4 Inch Minimum Plain Bore
Mi Item #03185968
MFR #16XL037-6FS3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16XL037-6FS3, Timing Pulley 1/4 Inch Minimum Plain Bore
Mi Item #03185968
MFR #16XL037-6FS3

Mfr description
16XL037-6FS3 1/4'' BORE STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.3750 in
  • Outside Diameter
    1.0000 in
  • Width
    1.25 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057623002
  • Material
    Steel
  • Number Of Teeth  
    16
  • Tooth Style
    XL
  • UPC_NO
    00195057623002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)