Motion
962-1
Battery Terminal Connector, Minimum Wire Gauge: 6AWG, Maximum Wire Gauge: 1AWG, Connection Type: Stud
Mi Item #03186049
MFR #962-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Battery Terminal Connector, Minimum Wire Gauge: 6AWG, Maximum Wire Gauge: 1AWG, Connection Type: Stud
Mi Item #03186049
MFR #962-1

Mfr description
962-1 3/8-INCH UNIVERSAL MARINE BATTERY
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3.3
  • Length
    6
  • Weight
    1.10 lbs, 1.1
  • Width
    4.4

Details

  • Connection Orientation
    Straight
  • Connection Type
    Stud
  • Contact Material
    Steel
  • Maximum Wire Gauge
    1 AWG
  • Minimum Wire Gauge
    6 AWG
  • Quantity
    1
  • Wire Gauge Range
    6 to 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)