Motion
WHT6085-24IN

REXNORD INC
WHT6085-24IN

MCC® Table Top Chain - Straight Running, 24.0000 in Flight Width, 2.0000 in Chain Pitch, White Color
MI ITEM #03186094
MFR #WHT6085-24IN
Price$260.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHT6085-24IN

MCC® Table Top Chain - Straight Running, 24.0000 in Flight Width, 2.0000 in Chain Pitch, White Color
MI ITEM #03186094
MFR #WHT6085-24IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$260.86/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    24.0000 in
  • Chain Pitch  
    2.0000 in
  • Minimum Backflex Radius
    2 in
  • Weight
    0.60 lbs
  • Weight per Foot
    1.8 lb

Details

  • Base Chain Material
    WHT
  • Chain Type
    KleanTop Chains
  • Component Style
    Straight Running
  • Flight Color
    White
  • Flight Material
    WHT
  • Operating Temperature Range
    +40 to +212 (Wet) °F, +40 to +220 (Dry) °F
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • UPC_NO
    793699437416

Overview

Mfr description
WHT6085-24 WHT6085-24
  • WHT6085 24 Inch Wide MatTop Chain With Polyester Pins Molded In White High Temperature Material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought