Motion
ETP-38

ZERO MAX
ETP-38

Keyless Bushing - ETP-CLASSIC Series, 38 mm ID, 50 mm OD
MI ITEM #03186108
MFR #ETP-38
Your Price$384.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-38

Keyless Bushing - ETP-CLASSIC Series, 38 mm ID, 50 mm OD
MI ITEM #03186108
MFR #ETP-38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$384.24/each(List $441.88)

Overview

Mfr description
ETP-38 ETP 38MM ID CLASSIC BUSHING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    8880 lbf
  • Number Of Locking Screws
    6
  • Screw Size
    M5
  • Overall Length
    64 mm
  • Series
    ETP-CLASSIC
  • Installation Torque
    5.9 ft-lbs
  • Weight
    0.97 lbs
  • Bore Diameter
    38 mm
  • Bolt Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text