Motion
380274-3
380274-3
MI ITEM #03186210
MFR #380274-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
380274-3
MI ITEM #03186210
MFR #380274-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
V20 1P 8P 3C 11 MOBILE PUMP
  • Pressure-balanced, modular 12-vane design
  • Reduces noise and flow pulsation
  • Wide range of available displacements

Specifications

  • Vane Pump Type
    Single
  • Series
    V20
  • Displacement
    26.5 cm³/r
  • Inlet Port Size
    1-1/4 in NPT
  • Outlet Port Size
    3/4 in NPT
  • Maximum Flow Rate
    68.1431808 L/min
  • Maximum Operating Pressure
    2500 psi
  • Shaft Type
    Threaded With Woodruff Key
  • Mounting Type
    Flange
  • Max Rpm
    2800 rpm
  • Port Orientation
    Inline
  • Max Operating Temperature
    210 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text