Motion
32040XJ
Tapered Roller Bearing Assembly - 200 mm Bore, 310 mm OD, 70 mm Width
MI ITEM #03186381
MFR #32040XJ
Price$3,117.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 200 mm Bore, 310 mm OD, 70 mm Width
MI ITEM #03186381
MFR #32040XJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,117.84/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Cone Width
    70 mm
  • Cup Width  
    53 mm
  • Outside Diameter
    310 mm
  • Overall Height
    70 mm
  • Overall Length
    310 mm
  • Overall Width
    70 mm
  • Weight
    41.45 lbs

Details

  • Abma Precision Rating
    Standard accuracy
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSK High Capacity, 32040XJ Round Bore Metric Tapered Roller Bearing, 200 mm Dia Bore, 310 mm OD, 70 mm W
  • Double Row Design
    Single row tapered roller bearing, series 320
  • Dynamic Load Capacity
    760000 N
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176068157
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176068157

Overview

Mfr description
32040XJ (HR32040XJ)
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text