Motion
LFMBA-3/4-D-MAXI

FESTO CORPORATION
LFMBA-3/4-D-MAXI

Frl Combination Unit - 3/4 in
Mi Item #03186395
MFR #LFMBA-3/4-D-MAXI
Price$1,478.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFMBA-3/4-D-MAXI

Frl Combination Unit - 3/4 in
Mi Item #03186395
MFR #LFMBA-3/4-D-MAXI

Mfr description
162664 LFMBA-3/4-D-MAXI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,478.99/each

Specifications

Dimensions

  • Port Size
    3/4 in
  • Weight
    5.29 lbs

Details

  • Operating Temperature Range
    1.5 to 60 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)