Specifications
Dimensions
- Outside Diameter130 mm
- Overall Width13 mm
- Shaft Diameter98 mm
- Weight0.49 lbs
Details
- Case DesignMetal case, inner case
- CasingSteel
- Compatible V-Rings401000;401001;401004;401005
- Construction DescriptionOil seal
- Design TypeCRSH11
- Installation MethodHousing press fit
- Lip MaterialNitrile Rubber (NBR)
- Lip TypeStraight lip
- Lubricant TypeOil or Grease
- Manufacturer Catalog
- Manufacturer Upc Number7316579054249
- Number of Lips1
- Operating Temperature Range-40 to 210 °F
- Pressure Tolerance10 psi
- Seal TypeRotary shaft seal/Radial shaft seal
- Solid / SplitSolid
- Spring MaterialCarbon Steel
- Spring TypeGarter Spring
- Typical ApplicationGearboxes, transmissions, motors, speed reducers, wheel ends, rollers
Overview
Mfr description
98X130X13 CRSH11 R NITRILE SEAL
- Seals are designed with a steel metal case
- Features a conventional spring loaded sealing lip