Motion
FLUKE-789
Multimeter - Probe Leads, Digital Display, 1000 V dc Max, 1000 V ac Max, 1 A AC current
Mi Item #03186788
MFR #FLUKE-789
Price$2,247.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Probe Leads, Digital Display, 1000 V dc Max, 1000 V ac Max, 1 A AC current
Mi Item #03186788
MFR #FLUKE-789

Mfr description
FLUKE-789 (1633984 ) PROCESSMETER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,247.53/each

Specifications

Dimensions

  • Depth
    203 mm
  • Dimensions
    50 x 100 x 203 mm
  • Maximum DC Voltage Measurement
    1000 V dc
  • Weight
    2.10 lbs

Details

  • Battery Type
    4 AA Alkaline
  • Best Dc Voltage Accuracy
    0.1%Rdg+1LSD V dc
  • Display Type
    Digital
  • Housing Color
    Yellow
  • Max Ac Current Measurement
    1 A
  • Max Dc Current Measurement
    1 A
  • Maximum AC Voltage Measurement
    1000 V ac
  • Measurement Functions
    AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Humidity, Insulation Test, Resistance, Temperature
  • Operating Temperature
    -20 to 55 °C
  • Power Source
    Battery
  • Probe Type
    Probe Leads
  • Safety Category
    CAT III 1000V, CAT IV 600V
  • Standards Met
    CAT III 1000 V, IEC 61010-2-033: CAT IV 600 V
  • Temperature Range
    -20 to 55 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)