1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
611-20972-01 ROL*5X27RBDSC G/SL REG-C
Conveyor Replacement Idler Roller - CEMA C, 5 in Roller Diameter, Rubber Material
MI ITEM #
03186799
MFR #
611-20972-01 ROL*5X27RBDSC G/SL REG-C
Price
$1,498.24
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
REXNORD INC 611-20972-01 ROL*5X27RBDSC G/SL REG-C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
611-20972-01 ROL*5X27RBDSC G/SL REG-C
Conveyor Replacement Idler Roller - CEMA C, 5 in Roller Diameter, Rubber Material
MI ITEM #
03186799
MFR #
611-20972-01 ROL*5X27RBDSC G/SL REG-C
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,498.24
/each
Qty
Add to Cart
Specifications
Dimensions
Roller Diameter
5 in
Details
Accessory Type
Belt Conveyor Roll
CEMA Rating
CEMA C
Manufacturer Upc Number
698210691172
Material
Rubber
UPC_NO
698210691172
Overview
Mfr description
611-20972-01 ROL 5X27DSCRUB G/SL REG-C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought