Motion
6814ZZC3

NTN
6814ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 90 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
MI ITEM #03186803
MFR #6814ZZC3
List Price$548.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6814ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 90 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
MI ITEM #03186803
MFR #6814ZZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$548.91/each for your price

Overview

Mfr description
6814ZZC3 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Max Rpm
    7400 rpm
  • Series
    68
  • Radial Dynamic Load Capacity
    3010 lbf
  • Radial Static Load Capacity
    2680 lbf
  • Manufacturer Catalog Number
    6814ZZC3
  • Manufacturer Upc Number
    4547359413540
  • UPC_NO
    4547359413540
  • Weight
    0.29 lbs
  • Description
    6814ZZC3 BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6814ZZC3 is a radial/deep groove ball bearing with a 70 mm bore, straight bore, double shielded, 90 mm outside diameter, and 10 mm width, ideal for compact applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text