Motion
57196 SCOTCH-BRITE SPONGE A21 2 PER PACK

3M
57196 SCOTCH-BRITE SPONGE A21 2 PER PACK

Scotch-Brite™ Sponge A21, 2/Pack, 24 Pack/Case
MI ITEM #03186829
MFR #57196 SCOTCH-BRITE SPONGE A21 2 PER PACK
Price$4.60/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
57196 SCOTCH-BRITE SPONGE A21 2 PER PACK

Scotch-Brite™ Sponge A21, 2/Pack, 24 Pack/Case
MI ITEM #03186829
MFR #57196 SCOTCH-BRITE SPONGE A21 2 PER PACK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.60/pk

Specifications

Dimensions

  • Sponge Thickness
    0.9 in
  • Sponge Width
    3.6 in

Details

  • Manufacturer Upc Number
    50021200571966
  • Number of Sponges
    6
  • Sponge Material
    Cellulose
  • Sponge Type
    Sponge
  • UPC_NO
    50021200571966

Overview

Mfr description
57196 SCOTCH-BRITE SPONGE A21
  • For industrial/occupational use only. Not for consumer sale or use.
  • Resists odors, staining and crumbling.
  • Cellulose sponge
  • Stronger, less likely to fall apart

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought