Overview
Mfr description
383 40 L 2" BORE REDUCER
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast Iron Housing
- Alloy Shafting
Specifications
- Center Distance3.7500 in
- ReductionSingle
- Ratio40:1
- Max Input Horsepower4.220 hp @ 1750 rpm
- Input TypeSolid Shaft
- Input Size1.0000 in
- Output TypeHollow
- Output Size2.0000 in
- StyleL
- Maximum Output RPM43.8 rpm
- Maximum Output Torque4406 in-lbs
- Service Factor1.0
- Series380
- Manufacturer Reducer Size383
- Manufacturer Product Page
- Manufacturer Catalog
- CAD DrawingRATIO=40/1|STYLE=L|OD=3
- Manufacturer Catalog Number0220-85240
- Manufacturer Upc Number662798688480
- UPC_NO662798688480
- Shipping Dimensions Height13-1/2 in
- Shipping Dimensions Length14 in
- Shipping Dimensions Width12-1/4 in
- Weight94.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data