Motion
SS073B01-08C
SS073B01-08C BASE MOUNT, BAR TYPE
Mi Item #03186962
MFR #SS073B01-08C
Price$20.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS073B01-08C BASE MOUNT, BAR TYPE
Mi Item #03186962
MFR #SS073B01-08C

Mfr description
SS073B01-08C BASE MOUNT, BAR TYPE
  • S070 series, base mounted, body ported manifolds
  • Bar base, separable base and stacking type available
  • Electrical entry: grommet/plug lead
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.91/each

Specifications

Dimensions

  • Exhaust Port Size
    M5 x 0.8
  • Overall Height
    21.5 mm
  • Overall Length
    72.4 mm
  • Overall Width
    24 mm
  • Pressure Port Size
    M5 x 0.8

Details

  • Base Type
    Bar Stock
  • Fluid Comp
    Air, Inert Gases, Low Vacuum
  • For Use With Series
    S070
  • Manifold Port(s)
    M3 (Outlet);M5 (Supply/Exhaust)
  • Maximum Operating Pressure
    0.5 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations  
    8
  • Operating Temperature Range
    -10 to +50 °C
  • Proof Pressure
    +1 MPa
  • Valve Electric Connector Type
    Plug Lead
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)