Motion
S070B-5CC
Solenoid-operated Air Control Valve - 2-Way, Direct Acting Solenoid, 24 V dc, Single Solenoid, Plug-in, Base Mounted
Mi Item #03186963
MFR #S070B-5CC
Price$39.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 2-Way, Direct Acting Solenoid, 24 V dc, Single Solenoid, Plug-in, Base Mounted
Mi Item #03186963
MFR #S070B-5CC

Mfr description
S070B-5CC 3 PORT SOLENOID VALVE
  • 3 port solenoid valve, direct operated
  • Valve width: 7mm
  • Weight: 5g (single unit valve)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.77/each

Specifications

Dimensions

  • Inlet Size
    M3 x 0.50 mm
  • Outlet Size
    M3 x 0.50 mm
  • Overall Width
    0.2760 in, 7 mm
  • Port Size - Exhaust
    M3 x 0.50 mm
  • Subplate Port Size
    M3 x 0.50 mm

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Resin
  • Electrical Entry
    Surge Suppressor
  • Flow Coefficient Cv Flow Factor Kv
    0.02 Cv
  • Flow Direction
    2-Way
  • Flow Rate
    0.016 Cv
  • For Use With Series
    S070
  • Manifold Port(s)
    M3 x 0.50 mm
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    50 °C, 122 °F
  • Mounting
    Base Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Response Time
    5 ms
  • Seal Material
    Fluoroelastomer
  • Series
    S070
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Power Consumption
    0.5 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    0.08 dm³/(s.bar)
  • Standards Met
    JIS
  • Surge Suppressor
    Yes
  • Valve Function
    Poppet
  • Valve Series
    S070
  • Voltage Suppressor
    Surge Suppressor
  • Wetted Parts Material
    Fluoroelastomer
  • Wire Type
    Surge Suppressor
  • Wiring Type
    Plug Lead With Light, Surge Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)