Motion
56LER415STL

DODGE
56LER415STL

Bearing Seal - 040969 Material
Mi Item #03187053
MFR #56LER415STL
Price$225.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
56LER415STL

Bearing Seal - 040969 Material
Mi Item #03187053
MFR #56LER415STL

Mfr description
56LER415STL STEEL SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.27/each

Specifications

Details

  • Country of Origin
    US
  • Material
    040969
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)