Specifications
Dimensions
- Body SizeM3, M5 standard
- Output Port TypeM5 x 0.8 Female ISO Threaded
- Tube Size6 (OD) mm
Details
- MeteringMeter Out
- Piping TypeElbow
- Thread StandardMeter out
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)