Motion
M2554-12

DUFF-NORTON
M2554-12

Screw Jack - Mechanical Actuator - 1800 Series, Flange/Base Mount, 12 in Stroke Length, 1/4 ton Load Capacity
MI ITEM #03187240
MFR #M2554-12
List Price$1,480.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
M2554-12

Screw Jack - Mechanical Actuator - 1800 Series, Flange/Base Mount, 12 in Stroke Length, 1/4 ton Load Capacity
MI ITEM #03187240
MFR #M2554-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,480.99/each for your price

Overview

Mfr description
M-2554-12 MINITURE ACTUATOR
  • Precise positioning within thousandths of one inch
  • Self-locking models featuring higher gear ratios are inherently load holding
  • Uniform lifting speeds
  • Anti-backlash models available for ¼ to 150 Ton capacities
  • Stainless steel and metric models available for most capacities

Specifications

  • Screw Drive Type
    Screw Jack
  • Stroke
    12 in
  • End Type
    Top Plate
  • Lead Lifting Screw Diameter
    1/2 in x .250 in in
  • Mounting
    Flange/Base
  • Load Capacity
    1/4 ton
  • Series
    1800
  • Length
    17.375 in
  • Width
    4.5 in
  • Height
    2.84 in
  • Configuration
    Inverted Translating
  • Body Material
    Aluminum
  • Harmonization Code
    8483.40.9000
  • ECCN
    EAR99
  • Weight
    5 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought