Motion
11030
Combination Wrench Set - 7 PC, Combination Type, Plain Handle Style
MI ITEM #03187345
MFR #11030
Price$51.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench Set - 7 PC, Combination Type, Plain Handle Style
MI ITEM #03187345
MFR #11030

Mfr description
11030 7PC ST STUBBY SET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.88/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    3-15/16 in, 3-3/4 in, 4-1/2 in, 4-1/4 in, 4-3/4 in, 5 in, 5-7/16 in
  • Weight
    1.35 lbs
  • Wrench Size Range
    3/8 to 3/4 in
  • Wrench Sizes
    1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in

Details

  • Additional Details
    High Polish Chrome Finish
  • Handle Style
    Plain
  • Included Accessories
    Roll Pouch
  • Measurement System
    Imperial
  • Number Of Pieces
    7
  • UPC_NO
    662459110305
  • Wrench Set Type
    Combination

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)