Specifications
Dimensions
- Depth2-1/2 in
- Height12-3/10 in
- Width16-3/5 in
Details
- Dispenser Color FinishStainless Steel
- MaterialStainless Steel
- Mounting StyleWall-Mounted
- UPC_NO10036000095125
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)