Motion
5724815
Quick-Alloy® Grab Hook - 1/2 in, Grade 100, 21/32 in Opening, 15000 lbs Capacity
Mi Item #03187707
MFR #5724815
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick-Alloy® Grab Hook - 1/2 in, Grade 100, 21/32 in Opening, 15000 lbs Capacity
Mi Item #03187707
MFR #5724815

Mfr description
5724815 1/2"SYSTEM 10 GRAB HOOK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hook Size
    1/2 in
  • Length
    3-23/32 in
  • Opening Width
    21/32 in

Details

  • Additional Details
    Locking Latch Included
  • Hook Grade
    Grade 100
  • Hook Type
    Grab Hook
  • Material
    Steel
  • Weight Capacity
    15000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)