Motion
3/7M875JB
PolyFlex® Industrial V-belt - 7M Size, 3 Sections, 868 mm Outside Length, 0.2813 in Rib Width, 24 mm Top Width, 34.17 in / 868 mm Effective Length
Mi Item #03187742
MFR #3/7M875JB
Price$196.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PolyFlex® Industrial V-belt - 7M Size, 3 Sections, 868 mm Outside Length, 0.2813 in Rib Width, 24 mm Top Width, 34.17 in / 868 mm Effective Length
Mi Item #03187742
MFR #3/7M875JB

Mfr description
3/7M875JB POLYFLEX BELT
  • High Modulus Polyurethane compound resists fatigue, wear,ozone and most environmental conditions
  • It also improvesadhesion to the tensile cords
  • Precise casting method eliminates layers and overlaps forsmooth running and low vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.12/each

Specifications

Dimensions

  • Effective Length
    34.17 in / 868 mm
  • Outside Length
    868 mm
  • Overall Length
    34.1700 in
  • Rib Width
    0.2813 in
  • Section Size
    7M
  • Thickness
    5 mm
  • Top Width
    24 mm
  • Weight
    0.10 lbs

Details

  • Color
    Black
  • Construction Type
    Banded
  • Country of Origin
    USA
  • Manufacturer Catalog Number
    3/7M875JB
  • Manufacturer Upc Number
    072053263732
  • Material
    Polyurethane
  • Number Of Ribs
    3
  • Number Of Sections
    3
  • Operating Temperature Range
    -65 to +180 °F
  • Section
    7M/JB
  • Trade Number
    7M875JB
  • UPC_NO
    072053263732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)