Motion
C75E32-25
C75E32-25
Mi Item #03187871
MFR #C75E32-25
Price$69.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C75E32-25
Mi Item #03187871
MFR #C75E32-25

Mfr description
C75E32-25 CYLINDER
  • Standard, double acting, single rod
  • Bore sizes (mm): 32, 40
  • Available in 3 basic mounting styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.99/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C76
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)