Motion
PB5GW
Plastic Bucket - Round Shape, Plastic Material, Color: White, 5 gal Capacity
MI ITEM #03187877
MFR #PB5GW
Price$13.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plastic Bucket - Round Shape, Plastic Material, Color: White, 5 gal Capacity
MI ITEM #03187877
MFR #PB5GW

Mfr description
PB5GWN 5GAL PLASTIC BUCKET WHITE W/O LID
  • White plastic round bucket
  • Lid sold separately
  • Color: White
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.13/each

Specifications

Details

  • Color
    White
  • Material
    Plastic
  • Pail Bucket Shape
    Round
  • Pail/Bucket Capacity
    5 gal (US)
  • Product Types
    Bucket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)