Motion
X4S898-2

TIMKEN
X4S898-2

Bearing Spacer - 5.5100 in ID, 5.9400 in OD, 0.4400 in Width, Steel Material
MI ITEM #03187945
MFR #X4S898-2
Price$418.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
X4S898-2

Bearing Spacer - 5.5100 in ID, 5.9400 in OD, 0.4400 in Width, Steel Material
MI ITEM #03187945
MFR #X4S898-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$418.61/each

Specifications

Dimensions

  • Bore Diameter
    5.5100 in
  • Outside Diameter  
    5.9400 in
  • Overall Width  
    0.4400 in
  • Weight
    0.59 lbs

Details

  • Manufacturer Upc Number
    053893099613
  • Material
    Steel
  • Product Type
    Bearing Spacers
  • UPC_NO
    053893099613

Overview

Mfr description
X4S898 CONE SPACER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text