Motion
87 X 5068
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Solid, 22.047 in Shaft Dia., 24.016 in OD, 0.984 in Overall Width, Model 87 Design, Mill-Right N Lip Material
Mi Item #03188200
MFR #87 X 5068
Price$1,989.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Solid, 22.047 in Shaft Dia., 24.016 in OD, 0.984 in Overall Width, Model 87 Design, Mill-Right N Lip Material
Mi Item #03188200
MFR #87 X 5068

Mfr description
87X5068 MILL-RIGHT N 22.047"ID 24.016"OD
  • The KLOZURE® MILL-RIGHT® N (Nitrile) Model 87 Oil Seal family provides moderate abrasion and chemical resistance
  • Metal reinforced rubber O.D.
  • Reverse bevel lip design with carbon steel garter spring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,989.68/each

Specifications

Dimensions

  • Outside Diameter
    24.016 in
  • Overall Width
    0.984 in
  • Shaft Diameter
    22.047 in
  • Weight
    5.7 lbs

Details

  • Construction Description
    Single Reverse Bevel Lip, Molded-in Carbon Steel Garter Spring, 1/4" Rubber Spacers
  • Continuous Temperature Range
    -40 to 200°F
  • Description Keyword
    Model 87
  • Design Type
    Model 87
  • Harmonization Code
    4016935020.US
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    26080-5068
  • Manufacturer Upc Number
    717744611675
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5000 fpm
  • Misalignment Tolerance
    0.1 in
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)