Motion
PLD-308 X 30
Pillow Block Take-Up Frame - Saddle Mount Type, 30.0000 in Travel, 49.5000 in Bolt Center, 51.2500 in Length, 4.1250 in Height, 5.0000 in Base Width
Mi Item #03188315
MFR #PLD-308 X 30
Price$1,199.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - Saddle Mount Type, 30.0000 in Travel, 49.5000 in Bolt Center, 51.2500 in Length, 4.1250 in Height, 5.0000 in Base Width
Mi Item #03188315
MFR #PLD-308 X 30

Mfr description
PLD-308X30 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,199.55/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Bolt Center To Center Length
    49.5000 in
  • Overall Height
    4.1250 in
  • Overall Length  
    51.2500 in
  • Travel  
    30.0000 in

Details

  • Frame Type
    Saddle Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)